Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 8x3, 370CA08501SFBB

  • Mfr # 370CA08501SFBB

  • Zoro # G015489460


product price: $485.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370CA08501SFBB
Zoro #
G015489460
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 8'' x 3'' Cast Iron Wheel Caster with Face Brake and 6.25'' x 4.5'' Plate, 370CA08501SFBB Product Features Wheel Diameter: 8 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Cast Iron Caster with Face Brake Material: Durable Cast Iron Model Number: 370CA08501SFBB Load Capacity: Designed for heavy-duty performance with reliable braking Discover unmatched durability and control with the Albion Casters Value Kingpinless 8'' x 3'' Cast Iron Wheel Caster. This caster is engineered for high-load applications with its robust cast iron wheel and kingpinless design, ensuring smoother operation and enhanced longevity. The integrated face brake provides reliable stopping power, making it ideal for applications requiring secure and stable positioning. With a 6.25'' x 4.5'' plate, this caster supports substantial weight while minimizing wear and tear. Its kingpinless construction reduces maintenance needs and increases overall performance, making it a perfect choice for industrial environments. Enhance Your Equipment's Stability Upgrade your equipment with the Albion Casters Value Kingpinless Caster for superior durability and control. The face brake and heavy-duty cast iron design provide a reliable solution for demanding industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.