
Caster, Kingpinless, 8x3, 370TM08501SFBB
Mfr # 370TM08501SFBB
Zoro # G215489512
product price: $435.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370TM08501SFBB
Zoro #
G215489512
UPC #
-
Country of Origin
United States
Description
Albion Casters Kingpinless 8'' x 3'' Phenolic Wheel Caster with Face Brake and 6.25'' x 4.5'' Plate, 370TM08501SFBB Premium Quality & Functionality | Ideal for Heavy-Duty Applications Product Overview Brand: Albion Casters SKU: 370TM08501SFBB Size: 8'' x 3'' Type: Kingpinless Caster with Face Brake Material: Phenolic Wheel Load Capacity: 2500 lb Mount Plate Size: 6.25'' x 4.5'' Brake Type: Face Brake The Albion Casters Kingpinless 8'' x 3'' Caster with a Phenolic Wheel and Face Brake is expertly engineered to meet the rigorous demands of industrial and commercial settings. With a robust load capacity of 2500 lbs, this caster is designed for heavy-duty use, offering exceptional durability and performance. The 8'' x 3'' size and 6.25'' x 4.5'' mounting plate provide a stable and secure fit for various equipment, while the integrated face brake ensures added safety and control. this caster reflects Albion Casters' commitment to high-quality manufacturing and reliable operation. Reliable Customer Support Our knowledgeable team of experts is available Monday through Friday, 8 am, 5 pm to assist with any questions or support you may need, ensuring you get the perfect caster solution for your requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.