Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 8x3, 410FS08501SPLB

  • Mfr # 410FS08501SPLB

  • Zoro # G915489461


product price: $472.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410FS08501SPLB
Zoro #
G915489461
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 8'' x 3'' Forged Steel Wheel Caster with Poly-Lock Brake and 7.25'' x 5.25'' Plate, 410FS08501SPLB Product Features Wheel Diameter: 8 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Forged Steel Wheel Caster Brake: Poly-Lock Brake System Material: Forged Steel Model Number: 410FS08501SPLB Design: Kingpinless design for enhanced durability and stability Discover unmatched strength and reliability with the Albion Casters Kingpinless 8'' x 3'' Forged Steel Wheel Caster. Designed to handle demanding industrial applications, this caster features a robust forged steel wheel for superior durability and performance. The 7.25'' x 5.25'' plate ensures a secure fit and stability, while the innovative Kingpinless design reduces maintenance and increases longevity. Equipped with a Poly-Lock Brake System, it provides enhanced control and safety by securely locking the caster in place. Ideal for heavy-duty use, this caster combines toughness with functionality to support your equipment effectively. Elevate Your Equipment's Performance Upgrade to the Albion Casters Kingpinless Forged Steel Wheel Caster for exceptional durability and control. Experience the benefits of a Poly-Lock Brake System and Kingpinless design for reliable, long-lasting performance in heavy-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.