Zoro Homepage

Caster, Kingpinless, 8x3, 410NX08528SFBB

  • Mfr # 410NX08528SFBB

  • Zoro # G615489495


product price: $829.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410NX08528SFBB
Zoro #
G615489495
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 8'' x 3'' Trionix Nylon Caster with Face Brake and 7.25'' x 5.25'' Plate, 410NX08528SFBB Product Features Wheel Diameter: 8 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Trionix Nylon Caster Brake Type: Face Brake Material: Durable Trionix Nylon Model Number: 410NX08528SFBB Load Capacity: Designed for heavy-duty performance and stability Upgrade your mobility solutions with the Albion Casters Kingpinless 8'' x 3'' Trionix Nylon Caster. This high-performance caster features a robust 7.25'' x 5.25'' plate and a face brake for enhanced control. The Kingpinless design ensures maximum durability and smooth operation, while the Trionix Nylon material offers excellent resistance to wear and impact. Ideal for heavy-duty applications, this caster provides reliable stability and performance, making it a perfect choice for industrial environments. Enhance Your Equipment's Performance Optimize your industrial operations with the Albion Casters Kingpinless Trionix Nylon Caster. Experience superior durability, stability, and ease of use with the advanced face brake and high-quality nylon construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.