Caster, Kingpinless, 8x3, 410TM08501R

  • Mfr # 410TM08501R

  • Zoro # G315489733


product price: $228.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410TM08501R
Zoro #
G315489733
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 8'' x 3'' Phenolic Wheel Rigid Caster with 7.25'' x 5.25'' Plate, 410TM08501R Premium Performance & Versatility | Engineered for Heavy-Duty Use Product Overview Brand: Albion Casters SKU: 410TM08501R Size: 8'' x 3'' Type: Kingpinless Rigid Caster Material: Phenolic Wheel Load Capacity: 2500 lb Plate Dimensions: 7.25'' x 5.25'' Mount Height: 10.5 inches Fastening: 7.25'' x 5.25'' Plate The Albion Casters Kingpinless 8'' x 3'' Rigid Caster with a Phenolic Wheel is expertly designed to offer exceptional durability and performance. this caster features a robust 2500 lb load capacity and is ideal for heavy-duty applications. The 8'' size and 7.25'' x 5.25'' plate ensure a stable and secure fit for various equipment. With a mount height of 10.5 inches, this caster provides reliable operation even in demanding conditions. Choose this caster for its superior build quality and versatile application in industrial settings. Reliable Customer Support Our dedicated team of Caster Experts is available Monday through Friday, 8 am, 5 pm, to assist with any inquiries and ensure you find the perfect solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.