Zoro Homepage

Caster, Kingpinless, 8x3, 410VF08501R

  • Mfr # 410VF08501R

  • Zoro # G015489347


product price: $883.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410VF08501R
Zoro #
G015489347
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 8'' x 3'' VF, Forged Steel V-Groove Wheel Rigid Caster with 7.25'' x 5.25'' Plate, 410VF08501R Product Features Wheel Diameter: 8 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Rigid Kingpinless Caster Material: Forged Steel with V-Groove Wheel Model Number: 410VF08501R Load Capacity: Designed for high-impact industrial applications Upgrade your heavy-duty equipment with the Albion Casters Kingpinless 8'' x 3'' VF, Forged Steel V-Groove Wheel Rigid Caster. This durable caster is engineered with a kingpinless design for enhanced stability and longevity, ideal for industrial environments. The 7.25'' x 5.25'' plate ensures a secure fit, while the forged steel construction and V-groove wheel provide superior load-bearing capacity and smooth, reliable movement. Perfect for demanding applications, this caster reduces maintenance needs and extends the lifespan of your equipment. Enhance Your Equipment's Performance Invest in the Albion Casters Kingpinless Caster to improve durability and performance in your industrial setups. With its robust design and V-groove wheel technology, it offers unparalleled stability and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.