
Caster, Kingpinless, 8x3, 470CA08501SFBB
Mfr # 470CA08501SFBB
Zoro # G215489857
product price: $381.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470CA08501SFBB
Zoro #
G215489857
UPC #
-
Country of Origin
United States
Description
Albion Casters Value Kingpinless 8'' x 3'' Cast Iron Wheel Caster with Face Brake and 7.25'' x 5.25'' Plate, 470CA08501SFBB Product Features Wheel Diameter: 8 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Cast Iron Caster with Face Brake Material: High-Durability Cast Iron Model Number: 470CA08501SFBB Brake Type: Face Brake for Enhanced Safety Load Capacity: Designed for heavy-duty performance and stability Upgrade your industrial equipment with the Albion Casters Value Kingpinless 8'' x 3'' Cast Iron Wheel Caster. Featuring a robust kingpinless design, this caster provides superior durability and reliability in demanding environments. The 8-inch diameter and 3-inch width ensure smooth rolling and stability under heavy loads. Equipped with a face brake, it offers enhanced safety and control, making it ideal for use in industrial settings. The 7.25'' x 5.25'' plate enhances mounting stability, while the cast iron construction delivers exceptional strength and longevity. Perfect for equipment that requires rugged performance and reliable operation. Enhance Your Equipment's Mobility Experience the strength and stability of the Albion Casters Value Kingpinless Caster. Designed for heavy-duty applications, this caster offers robust performance, safety with its face brake, and long-lasting durability with its cast iron construction. Upgrade now for reliable, smooth, and safe operation in your industrial environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.