Zoro Homepage

Caster, Kingpinless, 8x3, 470PF08528R

  • Mfr # 470PF08528R

  • Zoro # G315489641


product price: $406.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470PF08528R
Zoro #
G315489641
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 8'' x 3'' HD Poly-on-Iron Rigid Caster with 7.25'' x 5.25'' Plate, 470PF08528RProduct FeaturesWheel Diameter: 8 inchesWheel Width: 3 inchesPlate Size: 7.25 inches x 5.25 inchesType: Rigid Kingpinless CasterMaterial: HD Poly-on-Iron ConstructionModel Number: 470PF08528RLoad Capacity: Designed for heavy-duty performance and durability Upgrade your equipment's mobility with the Albion Casters Value Kingpinless 8'' x 3'' HD Poly-on-Iron Rigid Caster. This high-performance caster features an 8-inch diameter and a 3-inch width, providing robust support for heavy loads. The kingpinless design enhances durability and reduces maintenance by eliminating the need for a central pin, while the HD Poly-on-Iron construction ensures excellent impact resistance and smooth operation. With a generous 7.25'' x 5.25'' mounting plate, this caster offers superior stability and ease of installation, making it ideal for industrial and commercial applications that demand reliability and strength.Enhance Your Equipments Efficiency Discover the superior strength and durability of the Albion Casters Value Kingpinless Caster. Perfect for heavy-duty applications, this caster combines advanced design with robust materials to improve your equipments performance and lifespan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.