Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 8x3, 470TM08501R

  • Mfr # 470TM08501R

  • Zoro # G215489437


product price: $261.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470TM08501R
Zoro #
G215489437
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 8'' x 3'' Phenolic Wheel Rigid Caster with 7.25'' x 5.25'' Plate, 470TM08501R High Performance & Reliability | Ideal for Heavy-Duty Applications Product Overview Brand: Albion Casters SKU: 470TM08501R Size: 8'' x 3'' Type: Kingpinless Rigid Caster Material: Phenolic Wheel Load Capacity: 2500 lb Mount Plate Size: 7.25'' x 5.25'' The Albion Casters Value Kingpinless 8'' x 3'' Phenolic Wheel Rigid Caster is engineered for exceptional performance in demanding environments. With a robust Phenolic Wheel and a generous 8'' x 3'' size, this caster provides superior durability and reliability. Designed with a 7.25'' x 5.25'' mounting plate, it offers a secure fit and ease of installation for various heavy-duty applications. Capable of supporting up to 2500 lbs, this caster is ideal for industrial use, ensuring smooth and dependable operation even under the most challenging conditions. it embodies Albion Casters' commitment to quality and innovation. Reliable Customer Support Our dedicated Caster Experts are available Monday through Friday, 8 am, 5 pm, to provide assistance and help you find the perfect caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.