Zoro Homepage

Caster, Kingpinless, 8x3, 610NX08528S

  • Mfr # 610NX08528S

  • Zoro # G715489531


product price: $789.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610NX08528S
Zoro #
G715489531
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 8'' x 3'' Trionix Nylon Caster with 7.5'' x 6.25'' Plate, 610NX08528S Product Features Wheel Diameter: 8 inches Wheel Width: 3 inches Plate Size: 7.5 inches x 6.25 inches Type: Kingpinless Trionix Nylon Caster Material: High-Performance Nylon Model Number: 610NX08528S Features: Kingpinless design for enhanced durability and reduced maintenance Load Capacity: Engineered for heavy-duty applications and smooth rolling performance Elevate the efficiency and reliability of your industrial equipment with the Albion Casters Kingpinless 8'' x 3'' Trionix Nylon Caster. This robust caster features a kingpinless design, providing superior durability and minimizing maintenance needs. With an 8-inch diameter and 3-inch width, it delivers smooth and stable performance under heavy loads. The 7.5'' x 6.25'' plate ensures secure mounting, while the high-performance nylon material resists wear and impacts, offering a quiet and seamless operation. Ideal for demanding environments, the Trionix Nylon Caster is engineered to enhance both mobility and longevity. Enhance Your Equipment's Mobility Upgrade your industrial setups with the Albion Casters Kingpinless Trionix Nylon Caster. Experience unrivaled durability and effortless performance, perfect for heavy-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.