Zoro Homepage

Caster, Low Profile, 3x1.81, 21NG03201R

  • Mfr # 21NG03201R

  • Zoro # G815489806


product price: $71.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21NG03201R
Zoro #
G815489806
UPC #
-
Country of Origin
United States

Description

Albion Casters Black Low-Profile 3'' MAX Nylon Wheel Rigid Caster with Top Plate Key Features Wheel Diameter: 3 inches Wheel Material: High-impact MAX Nylon Mounting Style: Rigid with Top Plate Color: Black Suitable for: Industrial and commercial applications Enhance the performance of your industrial equipment with the Albion Casters Black Low-Profile 3'' MAX Nylon Wheel Rigid Caster. Designed for durability and smooth operation, this caster features a high-impact nylon wheel that ensures low rolling resistance and excellent load bearing capabilities. Ideal for both commercial and industrial environments, it offers reliable support with a load capacity of up to 300 lbs. Why Choose Albion Casters? Albion Casters is renowned for its commitment to quality and innovation. Our Low-Profile 3'' MAX Nylon Wheel Caster is specifically designed to meet the rigorous demands of heavy-duty industrial applications, ensuring longevity and reliability. Trust Albion for all your caster needs and enhance the efficiency and mobility of your machinery. Order Now for Enhanced Mobility Don't let poor quality casters slow down your operations. Upgrade to the Albion Casters Low-Profile Wheel Caster today and experience unmatched performance and durability. Order now to take the first step towards improved mobility and productivity in your workplace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.