Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Low Profile, 3x1.81, 21NG03201S

  • Mfr # 21NG03201S

  • Zoro # G415489886


product price: $71.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21NG03201S
Zoro #
G415489886
UPC #
-
Country of Origin
United States

Description

Albion Casters Black Low-Profile 3'' MAX Nylon Wheel Caster with Top Plate: Superior Mobility and Durability Product Features Wheel Diameter: 3 inches Wheel Material: High-Quality Nylon Profile Type: Low-Profile Design Top Plate: Includes a sturdy top plate for easy mounting Load Capacity: Designed for heavy-duty use Color: Sleek Black The Albion Casters Black Low-Profile 3'' MAX Nylon Wheel Caster with Top Plate offers exceptional durability and mobility for a wide range of applications. Constructed from high-quality nylon, this caster is designed to withstand heavy loads while maintaining smooth and quiet operation. Its low-profile design ensures stability and ease of use, making it an ideal choice for industrial carts, equipment, and other demanding environments. The included top plate facilitates straightforward installation, enhancing convenience and functionality. Upgrade Your Mobility with Albion Casters Experience superior performance and reliability with the Albion Casters Black Low-Profile 3'' MAX Nylon Wheel Caster. Perfect for heavy-duty use and industrial applications, this caster ensures smooth and dependable movement for your equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.