Zoro Homepage

Caster, Low Profile, 3x1.81, 21NG03201SB

  • Mfr # 21NG03201SB

  • Zoro # G815489769


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21NG03201SB
Zoro #
G815489769
UPC #
-
Country of Origin
United States

Description

Albion Casters Black Low-Profile 3'' MAX Nylon Wheel Side-Lock Caster with Top Plate Key Features Wheel Diameter: 3 inches Wheel Material: Durable Nylon Lock Type: Side-Lock Low-Profile Design: Reduces overall height for enhanced stability Color: Black The Albion Casters Black Low-Profile 3'' MAX Nylon Wheel Side-Lock Caster with Top Plate is engineered to provide superior durability and stability. The low-profile design minimizes the caster's height while maximizing load-bearing capacity, making it an ideal choice for equipment that requires both robust support and space efficiency. The nylon wheel ensures smooth rolling and long-lasting performance, while the side-lock feature enhances safety and control during use. Perfect for industrial and commercial applications, this caster is designed to withstand heavy loads while offering exceptional maneuverability. Optimize Your Equipment's Mobility Upgrade your equipment with the Albion Casters Black Low-Profile 3'' MAX Nylon Wheel Side-Lock Caster. Experience unparalleled performance, stability, and durability for your industrial and commercial needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.