Zoro Homepage

Caster, Low Profile, 6x3, 615NX06528SPLB

  • Mfr # 615NX06528SPLB

  • Zoro # G115489506


product price: $2,381.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615NX06528SPLB
Zoro #
G115489506
UPC #
-
Country of Origin
United States

Description

Albion Casters Dual-Wheel Kingpinless Caster: Premium Mobility and Locking Feature Key Product Features Wheel Dimensions: Dual-wheel, each 6 inches in diameter and 3 inches wide Material: High-performance Trionix Nylon, known for its strength and resistance to wear and chemicals Wheel Lock: Integrated wheel lock for stable loading and unloading operations Mounting Plate Size: 7.5 inches by 6.25 inches, designed for secure mounting and increased load distribution Load Capacity: Superior load capacity, ideal for heavy industrial applications Design: Kingpinless design to enhance durability and performance in rigorous environments Enhance your industrial equipment's performance with the Albion Casters Dual-Wheel Kingpinless 6''x3'' Trionix Nylon Caster. This caster features a robust design for increased mobility and stability. The dual-wheel configuration ensures even weight distribution, while the kingpinless design provides increased durability and reduced maintenance. The Trionix Nylon wheels offer resistance to harsh chemicals and environments, making them suitable for a wide range of industrial applications. With its integrated wheel lock, this caster assures safe operation during loading and unloading. Upgrade Your Equipment Today Secure your equipments efficiency and safety with our premium Albion Casters. Ideal for demanding industrial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.