Caster, Maintenance-Free, 10x2, 38AN10228SFBKTO

  • Mfr # 38AN10228SFBKTO

  • Zoro # G415490172


product price:  $692.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AN10228SFBKTO
Zoro #
G415490172
UPC #
-
Country of Origin
United States

Description

Albion Casters 10'' x 2'' Maintenance-Free, USA Ergonomic Brake Caster with MAX Efficiency Wheel, Toe Guard, and 6.25'' x 4.5'' Plate, 38AN10228SFBKTO Reliable Performance & Versatility | Maintenance-Free and Highly Durable Product Overview Brand: Albion Casters SKU: 38AN10228SFBKTO Size: 10'' x 2'' Type: Brake Caster Material: MAX Efficiency Wheel Feature: Maintenance-Free, Toe Guard Load Capacity: 2500 lb Mount Height: 12 in Fastening: 6.25'' x 4.5'' top plate The Albion Casters 10'' x 2'' Brake Caster with MAX Efficiency Wheel combines superior durability with advanced ergonomic design. Featuring a maintenance-free build and a protective toe guard, this caster is ideal for heavy-duty applications. With a robust 2500 lb load capacity and an ergonomic 12-inch mount height, it ensures smooth operation and enhanced safety. The 6.25'' x 4.5'' top plate facilitates easy installation, making it a versatile choice for various industrial and commercial uses. For further assistance, please contact our Customer Support team. We are here to help you with any questions or concerns about our products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.