Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 10x2, 38AN10228SLFBK

  • Mfr # 38AN10228SLFBK

  • Zoro # G515490089


product price: $486.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AN10228SLFBK
Zoro #
G515490089
UPC #
-
Country of Origin
United States

Description

Albion Casters 10'' x 2'' Maintenance Free, USA Ergonomic Brake Caster with MAX Efficiency Wheel, Swivel Lock, and 6.25'' x 4.5'' Plate, 38AN10228SLFBK Superior Performance & Reliability | Maintenance-Free with Enhanced Features Product Overview Brand: Albion Casters SKU: 38AN10228SLFBK Size: 10'' x 2'' Type: Brake Caster Material: MAX Efficiency Wheel Features: Ergonomic, Maintenance-Free, Swivel Lock Load Capacity: 2500 lb Mount Height: 12 in Fastening: 6.25'' x 4.5'' top plate The Albion Casters 10'' x 2'' Brake Caster with MAX Efficiency Wheel and Swivel Lock offers unparalleled performance and durability. Designed for demanding environments, this maintenance-free caster provides smooth, reliable movement while protecting your floors. The ergonomic design enhances maneuverability, and the robust braking system ensures secure positioning, making it ideal for a wide range of industrial and commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.