Caster, Maintenance-Free, 10x2, 38AX10228SLFBKTO

  • Mfr # 38AX10228SLFBKTO

  • Zoro # G115490045


product price:  $758.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AX10228SLFBKTO
Zoro #
G115490045
UPC #
-
Country of Origin
United States

Description

Albion Casters 10'' x 2'' Maintenance Free, USA Ergonomic Brake Caster with MAX Efficiency Wheel, Toe Guard, Swivel Lock, and 6.25'' x 4.5'' Plate, 38AX10228SLFBKTO Premium Quality & Enhanced Safety | Maintenance-Free with Ergonomic Design Product Overview Brand: Albion Casters SKU: 38AX10228SLFBKTO Size: 10'' x 2'' Type: Brake Caster Material: MAX Efficiency Wheel Features: Toe Guard, Swivel Lock, Maintenance-Free Load Capacity: 2500 lb Mount Height: 12 in Fastening: 6.25'' x 4.5'' top plate The Albion Casters 10'' x 2'' Brake Caster with MAX Efficiency Wheel combines superior durability with ergonomic design to provide a reliable, maintenance-free solution for your mobility needs. Featuring a Toe Guard and Swivel Lock, this caster ensures both safety and ease of use. Its high load capacity and robust construction make it ideal for heavy-duty applications, while the 6.25'' x 4.5'' top plate offers a secure mounting option. Proudly this caster is designed to enhance your equipment's performance while reducing maintenance requirements. Customer Support For any inquiries or assistance, our dedicated customer support team is available to ensure your complete satisfaction. Contact us for expert advice and support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.