Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 4x2, 18AN04228SFBB

  • Mfr # 18AN04228SFBB

  • Zoro # G715490100


product price: $196.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18AN04228SFBB
Zoro #
G715490100
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Maintenance-Free, MAX Efficiency Orange Caster with Face Brake and 4'' x 4.5'' Plate, 18AN04228SFBB Optimal Performance & Convenience | Maintenance-Free with Advanced Features Product Overview Brand: Albion Casters SKU: 18AN04228SFBB Size: 4'' x 2'' Type: Swivel Caster with Face Brake Material: MAX Efficiency Orange Wheel Feature: Maintenance-Free, Face Brake Load Capacity: 800 lb Mount Height: 5.63 in Fastening: 4'' x 4.5'' top plate The Albion Casters 4'' x 2'' Maintenance-Free Swivel Caster with MAX Efficiency Orange Wheel and Face Brake combines innovative design with exceptional functionality. Perfect for industrial and commercial environments, this caster offers a robust load capacity of 800 lb while featuring a face brake for added control and stability. The maintenance-free design ensures minimal upkeep, while the advanced wheel technology and high-quality construction assures long-lasting performance. With its versatile 4'' x 4.5'' top plate, this caster is easy to install and provides smooth maneuverability, making it an ideal solution for demanding applications. Reliable Customer Support Our dedicated team is available Monday through Friday, 8 am, 5 pm to assist you with any questions and help you select the ideal caster solution for your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.