Zoro Homepage

Caster, Maintenance-Free, 4x2, 18AX04228SFBB

  • Mfr # 18AX04228SFBB

  • Zoro # G215490006


product price: $265.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18AX04228SFBB
Zoro #
G215490006
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Maintenance-Free Ergonomic, MAX Efficiency Maroon Caster with 4'' x 4.5'' Plate, 18AX04228SFBB Exceptional Performance & Ergonomic Design | Maintenance-Free with MAX Efficiency Product Overview Brand: Albion Casters SKU: 18AX04228SFBB Size: 4'' x 2'' Type: Ergonomic Swivel Caster Material: MAX Efficiency Maroon Wheel Feature: Maintenance-Free, Ergonomic Design Load Capacity: 800 lb Mount Height: 5.63 in Fastening: 4'' x 4.5'' top plate The Albion Casters 4'' x 2'' Ergonomic Swivel Caster with MAX Efficiency Maroon Wheel is engineered to deliver superior performance with an emphasis on ergonomic design and maintenance-free convenience. Ideal for a range of industrial and commercial uses, this caster provides smooth, reliable movement with a load capacity of 800 lb. Its 4'' x 2'' size is perfect for applications requiring both maneuverability and durability. The advanced wheel technology ensures minimal maintenance while offering optimal operational efficiency. Designed and this caster is a top choice for professionals seeking high-quality, reliable caster solutions. Reliable Customer Support Our dedicated team is available Monday through Friday, 8 am, 5 pm to assist you with any inquiries and help you choose the best caster solution for your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.