Zoro Homepage

Caster, Maintenance-Free, 5x2, 18AN05228SFBB

  • Mfr # 18AN05228SFBB

  • Zoro # G315489986


product price: $203.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18AN05228SFBB
Zoro #
G315489986
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Maintenance-Free, MAX Efficiency Orange Caster with Face Brake 4'' x 4.5'' Plate, 18AN05228SFBB Enhanced Safety & Versatility | Maintenance-Free with Integrated Face Brake Product Overview Brand: Albion Casters SKU: 18AN05228SFBB Size: 5'' x 2'' Type: Swivel Caster with Face Brake Material: MAX Efficiency Orange Wheel Feature: Maintenance-Free, Integrated Face Brake Load Capacity: 1000 lb Mount Plate Size: 4'' x 4.5'' The Albion Casters 5'' x 2'' Maintenance-Free Swivel Caster with MAX Efficiency Orange Wheel and Face Brake is engineered for superior safety and versatility. This caster combines the reliability of maintenance-free operation with the added functionality of an integrated face brake, ideal for controlling movement and securing equipment. Designed for a variety of industrial and commercial applications, it supports a load capacity of 1000 lb and features a 4'' x 4.5'' mount plate for stable attachment. Its advanced wheel technology ensures smooth operation and long-lasting performance, making it a valuable addition to any workspace where efficiency and safety are priorities. Reliable Customer Support Our knowledgeable support team is available Monday through Friday, 8 am, 5 pm to assist with your inquiries and provide expert guidance on selecting the best caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.