Zoro Homepage

Caster, Maintenance-Free, 6x2, 28AN06228STO

  • Mfr # 28AN06228STO

  • Zoro # G415490189


product price: $278.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AN06228STO
Zoro #
G415490189
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Maintenance-Free, USA Ergonomic Swivel Caster with MAX Efficiency Orange Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28AN06228STO Unmatched Durability & Ergonomic Design | Maintenance-Free, Product Overview Brand: Albion Casters SKU: 28AN06228STO Size: 6'' x 2'' Type: Ergonomic Swivel Caster Material: MAX Efficiency Orange Wheel Feature: Maintenance-Free, Toe Guard Load Capacity: 1250 lb Mount Height: 7.5 in Plate Size: 4'' x 4.5'' The Albion Casters 6'' x 2'' Maintenance-Free Ergonomic Swivel Caster with MAX Efficiency Orange Wheel is engineered to deliver superior performance and durability. Featuring an innovative toe guard and a robust 4'' x 4.5'' plate, this caster ensures smooth, maintenance-free operation while protecting floors from damage. With a load capacity of 1250 lb and an ergonomic design, it is ideal for heavy-duty industrial and commercial applications. The casters advanced wheel technology and user-friendly design make it a top choice for professionals seeking reliability and efficiency in their equipment. Reliable Customer Support Our dedicated team is available Monday through Friday, 8 am, 5 pm to assist you with any questions and help you choose the ideal caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.