Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 6x2, 28DT06228SFBKTO

  • Mfr # 28DT06228SFBKTO

  • Zoro # G015489989


product price: $376.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28DT06228SFBKTO
Zoro #
G015489989
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Maintenance-Free, USA Ergonomic Brake Caster with Nylon Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28DT06228SFBKTO Enhanced Durability & Safety | Maintenance-Free and Ergonomic Design Product Overview Brand: Albion Casters SKU: 28DT06228SFBKTO Size: 6'' x 2'' Type: Ergonomic Brake Caster Material: Nylon Wheel Feature: Maintenance-Free, Toe Guard Load Capacity: 1200 lb Mount Height: 7.5 in Fastening: 4'' x 4.5'' top plate The Albion Casters 6'' x 2'' Maintenance-Free Caster with Nylon Wheel, Toe Guard, and Ergonomic Brake provides superior performance and safety for demanding applications. Designed for maintenance-free operation, this caster features a robust nylon wheel and an ergonomic brake system for enhanced control. The included toe guard protects both the caster and the surfaces it interacts with, ensuring longevity and safety. Ideal for industrial and commercial environments, this caster supports a load capacity of up to 1200 lb, making it a reliable choice for heavy-duty use. Dedicated Customer Support Our expert team is available Monday through Friday, 8 am, 5 pm to assist with any questions or needs, ensuring you find the perfect caster for your specific requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.