Caster, Maintenance-Free, 6x2, 28XR06228RTO

  • Mfr # 28XR06228RTO

  • Zoro # G515490201


product price:  $256.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28XR06228RTO
Zoro #
G515490201
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' USA Ergonomic Rigid Caster with Performance Rubber Donut Wheel, Toe Guard and 4'' x 4.5'' Plate, 28XR06228RTO Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Ergonomic Rigid Caster Material: Performance Rubber Donut Wheel with Toe Guard Model Number: 28XR06228RTO Special Features: Ergonomic design for enhanced maneuverability, Toe Guard for added protection Load Capacity: Built for high-performance applications with durable construction Discover superior performance with the Albion Casters 6'' x 2'' USA Ergonomic Rigid Caster. Designed to enhance maneuverability and reduce strain, this caster features a Performance Rubber Donut Wheel that provides smooth, quiet operation even on rough surfaces. The added Toe Guard ensures extra protection against accidental bumps and impacts. Ideal for industrial and commercial settings, the robust 4'' x 4.5'' plate assures stable support and durability under heavy loads. Upgrade your equipment with this high-performance caster to enjoy effortless movement and extended service life. Enhance Your Equipment's Mobility Elevate your operational efficiency with the Albion Casters 6'' x 2'' Ergonomic Rigid Caster. Featuring advanced Performance Rubber and a practical Toe Guard, this caster is designed to provide reliable performance and protection in demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.