Caster, Maintenance-Free, 6x2, 28XR06228SFBKTO

  • Mfr # 28XR06228SFBKTO

  • Zoro # G915490146


product price:  $433.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28XR06228SFBKTO
Zoro #
G915490146
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' USA Ergonomic Brake Caster with Performance Rubber Donut Wheel, Toe Guard and 4'' x 4.5'' Plate, 28XR06228SFBKTO Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Ergonomic Brake Caster with Performance Rubber Donut Wheel Material: High-quality Performance Rubber Toe Guard: Included for added protection Model Number: 28XR06228SFBKTO Features: Ergonomic design with a durable brake system for enhanced safety and control Discover the exceptional quality of the Albion Casters 6'' x 2'' USA Ergonomic Brake Caster. This caster features a robust Performance Rubber Donut Wheel, designed to provide smooth and quiet operation while enhancing durability. The ergonomic brake system offers reliable stopping power, making it ideal for heavy-duty industrial use. Equipped with a Toe Guard, it ensures added protection and safety during operation. The 4'' x 4.5'' plate assures secure mounting, making it a perfect choice for applications requiring high performance and stability. Elevate Your Mobility Solutions Enhance your equipments functionality and safety with the Albion Casters Ergonomic Brake Caster. Experience superior performance and protection with the innovative design and durable materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.