Caster, Maintenance-Free, 6x2, 28XR06228SL

  • Mfr # 28XR06228SL

  • Zoro # G915490221


product price: $325.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28XR06228SL
Zoro #
G915490221
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' USA Ergonomic Swivel Caster with Performance Rubber Donut Wheel and Swivel Lock and 4'' x 4.5'' Plate, 28XR06228SL Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Ergonomic Swivel Caster Wheel Material: Performance Rubber Donut Wheel Lock Mechanism: Swivel Lock Model Number: 28XR06228SL Load Capacity: Suitable for various industrial applications with ease of maneuverability Upgrade your equipment's mobility with the Albion Casters 6'' x 2'' USA Ergonomic Swivel Caster. Designed for high performance and ergonomic handling, this caster features a robust 4'' x 4.5'' plate and a Performance Rubber Donut Wheel that ensures smooth and stable movement. The swivel lock mechanism provides added control and stability, making it ideal for industrial settings where precision and durability are key. With its ergonomic design, this caster minimizes operator fatigue while enhancing overall efficiency. Whether youre handling heavy loads or navigating tight spaces, the Albion Casters Ergonomic Swivel Caster delivers exceptional performance and reliability. Enhance Your Equipment's Mobility Discover the benefits of superior maneuverability and ergonomic design with the Albion Casters 6'' x 2'' Ergonomic Swivel Caster. Elevate your operational efficiency and control with this high-performance caster designed for demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.