Zoro Homepage

Caster, Maintenance-Free, 6x2, 38AN06228SFBKTO

  • Mfr # 38AN06228SFBKTO

  • Zoro # G515490034


product price: $487.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AN06228SFBKTO
Zoro #
G515490034
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' USA Ergonomic Brake Caster with MAX-Efficiency Orange Wheel, Toe Guard, and 6.25'' x 4.5'' Plate, 38AN06228SFBKTOProduct FeaturesWheel Diameter: 6 inchesWheel Width: 2 inchesPlate Size: 6.25 inches x 4.5 inchesType: Ergonomic Brake CasterMaterial: MAX-Efficiency Orange Wheel with Toe GuardModel Number: 38AN06228SFBKTOFeatures: Enhanced braking system, ergonomic design for ease of use, and added safety with a toe guardApplication: Ideal for industrial settings where maneuverability and safety are crucial Experience top-tier performance with the Albion Casters 6'' x 2'' USA Ergonomic Brake Caster. This high-quality caster features a MAX-Efficiency Orange Wheel designed for maximum durability and efficiency in demanding environments. The 6.25'' x 4.5'' plate ensures a secure fit, while the ergonomic brake system provides superior control and stability. The integrated toe guard enhances safety by preventing accidental contact, making this caster an excellent choice for industrial and commercial applications. it combines robust construction with user-friendly features for seamless operation and reliability.Why Choose Albion Casters? Albion Casters are designed with precision and care, ensuring that each product meets the highest standards of quality and performance. Whether you're looking for enhanced maneuverability, reliable safety features, or long-lasting durability, our casters are built to exceed your expectations. Invest in Albion Casters for a dependable solution that enhances both safety and efficiency in your workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.