Zoro Homepage

Caster, Maintenance-Free, 6x2, 38AN06228SLFBK

  • Mfr # 38AN06228SLFBK

  • Zoro # G215490020


product price: $451.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AN06228SLFBK
Zoro #
G215490020
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' USA Ergonomic Brake Caster with MAX-Efficiency Orange Wheel, Swivel Lock, and 6.25'' x 4.5'' Plate, 38AN06228SLFBKProduct FeaturesWheel Diameter: 6 inchesWheel Width: 2 inchesPlate Size: 6.25 inches x 4.5 inchesType: Ergonomic Brake Caster with Swivel LockMaterial: MAX-Efficiency Orange Rubber WheelModel Number: 38AN06228SLFBKSpecial Features: Enhanced ergonomic design, efficient braking system, and durable construction for smooth operation Elevate your mobility solutions with the Albion Casters 6'' x 2'' USA Ergonomic Brake Caster. Designed for superior performance and ease of use, this caster features a vibrant MAX-Efficiency Orange rubber wheel that combines durability with a high-visibility design. The ergonomic brake system ensures reliable control, while the swivel lock provides stability when needed. The 6.25'' x 4.5'' plate is built to accommodate heavy-duty applications, making it ideal for industrial and commercial settings. Experience smooth, effortless movement and enhanced safety with this top-of-the-line caster, engineered to meet the demands of both high-performance and everyday tasks.Upgrade Your Equipment Today!For a reliable and high-performance caster solution, choose the Albion Casters 6'' x 2'' USA Ergonomic Brake Caster. Order now and experience the difference in quality and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.