Zoro Homepage

Caster, Maintenance-Free, 6x2, 38AX06228RTO

  • Mfr # 38AX06228RTO

  • Zoro # G515490010


product price: $197.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AX06228RTO
Zoro #
G515490010
UPC #
-
Country of Origin
United States

Description

Albion Casters, 6'' x 2'' USA Ergonomic Rigid Caster with MAX-Efficiency Wheel, Toe Guard, and 6.25'' x 4.5'' Plate, 38AX06228RTO Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Rigid Caster Material: High-Performance Rubber with MAX-Efficiency Wheel Toe Guard: Included for enhanced safety and durability Model Number: 38AX06228RTO Design: Ergonomic for improved maneuverability and reduced strain Load Capacity: Engineered to support heavy loads with smooth, reliable operation Discover superior performance with the Albion Casters 6'' x 2'' USA Ergonomic Rigid Caster, designed to meet the highest standards of durability and efficiency. Featuring a MAX-Efficiency Wheel, this caster provides exceptional load-bearing capabilities while minimizing friction and enhancing movement. The 6.25'' x 4.5'' plate ensures a stable attachment, and the integrated Toe Guard adds an extra layer of protection, extending the caster's lifespan and safeguarding surfaces from damage. Ideal for industrial and commercial applications, this caster combines ergonomic design with robust construction, making it a reliable choice for heavy-duty use. Proudly it offers a combination of quality, performance, and safety that stands out in the market. Enhance Your Equipment with Albion Casters Shop Now

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.