Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 6x2, 38AX06228SFBKTO

  • Mfr # 38AX06228SFBKTO

  • Zoro # G715490001


product price: $360.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AX06228SFBKTO
Zoro #
G715490001
UPC #
-
Country of Origin
United States

Description

Albion Casters, 6'' x 2'' USA Ergonomic Brake Caster with MAX-Efficiency Wheel, Toe Guard, and 6.25'' x 4.5'' Plate, 38AX06228SFBKTO Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Brake Caster Material: MAX-Efficiency Wheel with Toe Guard Model Number: 38AX06228SFBKTO Features: Advanced ergonomic design, superior braking, and added safety with toe guard Load Capacity: Designed for smooth and controlled movement under heavy loads Discover the Albion Casters 6'' x 2'' USA Ergonomic Brake Caster, crafted for exceptional performance and user convenience. This caster features a robust 6.25'' x 4.5'' plate, offering enhanced stability and load-bearing capacity. The MAX-Efficiency Wheel ensures smooth rolling and minimal friction, while the built-in toe guard provides additional safety by preventing accidental contact with moving parts. Ideal for industrial and commercial applications, this ergonomic brake caster combines advanced braking capabilities with superior durability, making it perfect for demanding environments. Enhance your equipments functionality with this high-quality caster, designed to deliver both efficiency and reliability. Upgrade Your Equipment Today with Albion Casters! Buy Now

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.