Caster, Maintenance-Free, 6x2, 38NX06228RTO

  • Mfr # 38NX06228RTO

  • Zoro # G215490099


product price:  $266.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38NX06228RTO
Zoro #
G215490099
UPC #
-
Country of Origin
United States

Description

Albion Casters, 6'' x 2'' USA Ergonomic Rigid Caster with HD Nylon Wheel, Toe Guard, and 6.25'' x 4.5'' Plate, 38NX06228RTO Key Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Rigid Caster Material: Heavy-Duty HD Nylon Wheel with Toe Guard Model Number: 38NX06228RTO Load Capacity: Engineered for optimal performance under heavy loads Elevate your industrial equipment's performance with the Albion Casters 6'' x 2'' USA Ergonomic Rigid Caster. This high-quality caster is designed with a robust HD Nylon Wheel that offers exceptional durability and strength, making it ideal for handling heavy loads with ease. The included Toe Guard adds an extra layer of safety, protecting both operators and equipment from accidental contact. With a generously sized 6.25'' x 4.5'' plate, this caster ensures stable and secure attachment, allowing for smooth, consistent movement across various surfaces. with precision and attention to detail, the 38NX06228RTO model is built to withstand the rigors of demanding industrial environments. Whether you're upgrading existing equipment or outfitting new machinery, this caster provides the reliable performance and ergonomic design needed to keep your operations running smoothly. Optimize Your Equipment Today Invest in the Albion Casters 6'' x 2'' USA Ergonomic Rigid Caster and experience the benefits of enhanced durability, safety, and performance. Perfect for a wide range of industrial applications, this caster is a must-have for anyone looking to improve their mobility solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.