Caster, Maintenance-Free, 6x2, 38NX06228SFBKTO

  • Mfr # 38NX06228SFBKTO

  • Zoro # G115489971


product price:  $580.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38NX06228SFBKTO
Zoro #
G115489971
UPC #
-
Country of Origin
United States

Description

Albion Casters, 6'' x 2'' USA Ergonomic Brake Caster with HD Nylon Wheel, Toe Guard, and 6.25''x4.5'' Plate, 38NX06228SFBKTO Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Brake Caster Material: Heavy-Duty Nylon Wheel with Toe Guard Model Number: 38NX06228SFBKTO Load Capacity: Designed for robust performance and enhanced safety Elevate your industrial mobility solutions with the Albion Casters 6'' x 2'' USA Ergonomic Brake Caster. This caster is engineered with a Heavy-Duty Nylon Wheel for durability and smooth operation across various surfaces. The integrated Toe Guard ensures maximum safety during use, protecting operators in demanding environments. Featuring a sturdy 6.25'' x 4.5'' plate, this caster is ideal for heavy-duty applications that require reliable braking and enhanced ergonomics. Whether navigating tight spaces or handling heavy loads, the 38NX06228SFBKTO model delivers exceptional performance and safety, making it a top choice for industrial use. Upgrade Your Industrial Mobility Invest in the Albion Casters 6'' x 2'' USA Ergonomic Brake Caster for superior performance, safety, and durability. With its Heavy-Duty Nylon Wheel, Toe Guard, and precise braking mechanism, this caster is designed to meet the demands of your toughest industrial challenges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.