Zoro Homepage

Caster, Maintenance-Free, 6x2, 38PF06228SL

  • Mfr # 38PF06228SL

  • Zoro # G615490064


product price: $435.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38PF06228SL
Zoro #
G615490064
UPC #
-
Country of Origin
United States

Description

Albion Casters, 6'' x 2'' USA Ergonomic Swivel Caster with HD Poly-on-Iron Wheel, Swivel Lock, and 6.25'' x 4.5'' Plate, 38PF06228SL Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Swivel Caster with Swivel Lock Material: HD Poly-on-Iron Wheel Model Number: 38PF06228SL Features: Ergonomic design, swivel lock for stability, high durability Discover superior mobility and enhanced stability with the Albion Casters 6'' x 2'' USA Ergonomic Swivel Caster. Designed for industrial and commercial use, this caster features a durable HD Poly-on-Iron wheel that ensures smooth movement and long-lasting performance. The ergonomic design provides ease of maneuverability, while the swivel lock function offers added stability when needed. With its robust 6.25'' x 4.5'' plate, this caster is engineered to handle heavy loads efficiently. Ideal for various applications where reliability and performance are crucial, the Albion Casters 38PF06228SL combines quality construction with advanced functionality, making it an excellent choice for your mobility needs. Order Now Upgrade your equipment with the Albion Casters 6'' x 2'' Ergonomic Swivel Caster today. Click the link below to place your order and experience the benefits of superior caster performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.