Zoro Homepage

Caster, Maintenance-Free, 8x2, 18AN08228SFBB

  • Mfr # 18AN08228SFBB

  • Zoro # G215490136


product price: $267.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18AN08228SFBB
Zoro #
G215490136
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free, MAX Efficiency Orange Caster with Face Brake and 4'' x 4.5'' Plate, 18AN08228SFBB Enhanced Control & Reliability | Maintenance-Free with Face Brake Product Overview Brand: Albion Casters SKU: 18AN08228SFBB Size: 8'' x 2'' Type: Swivel Caster with Face Brake Material: MAX Efficiency Orange Wheel Feature: Maintenance-Free, Floor Protective Load Capacity: 1500 lb Mount Plate Size: 4'' x 4.5'' Mount Height: 9.5 in The Albion Casters 8'' x 2'' MAX Efficiency Orange Caster with a Face Brake offers unparalleled performance and ease of use. Engineered for maintenance-free operation, this caster features a robust 8'' x 2'' MAX Efficiency Orange Wheel that ensures smooth maneuverability and reliable floor protection. It is equipped with a convenient face brake, allowing for enhanced control and stability in various industrial and commercial settings. The casters high load capacity of 1500 lb and durable construction make it a dependable choice for demanding applications. With a 4'' x 4.5'' mounting plate and a mount height of 9.5 inches, it is designed for easy installation and long-term performance. Dedicated Customer Support Our knowledgeable team is available Monday through Friday, 8 am, 5 pm to assist with any inquiries and help you select the ideal caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.