Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 18AX08228SFBB

  • Mfr # 18AX08228SFBB

  • Zoro # G215489994


product price: $361.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18AX08228SFBB
Zoro #
G215489994
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free, MAX Efficiency Maroon Caster with Face Brake and 4'' x 4.5'' Plate, 18AX08228SFBB Top-Notch Functionality & Safety | Maintenance-Free with Face Brake Product Overview Brand: Albion Casters SKU: 18AX08228SFBB Size: 8'' x 2'' Type: Swivel Caster with Face Brake Material: MAX Efficiency Maroon Wheel Feature: Maintenance-Free, Face Brake Load Capacity: 1250 lb Mount Height: 9.5 in Plate Size: 4'' x 4.5'' The Albion Casters 8'' x 2'' Maintenance-Free Caster with MAX Efficiency Maroon Wheel and Face Brake is engineered to deliver superior performance and enhanced safety. Its maintenance-free design minimizes upkeep, while the face brake provides additional control and stability, making it ideal for various industrial and commercial settings. With a robust load capacity of 1250 lb and a precise 4'' x 4.5'' mounting plate, this caster ensures smooth maneuverability and reliable operation. This caster is a top choice for professionals seeking durability, efficiency, and safety in their equipment. Reliable Customer Support Our dedicated team is here to assist you Monday through Friday, 8 am, 5 pm, providing expert guidance to help you select the best caster solution tailored to your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.