Caster, Maintenance-Free, 8x2, 28AN08228S01FBKTO

  • Mfr # 28AN08228S01FBKTO

  • Zoro # G015490114


product price: $391.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AN08228S01FBKTO
Zoro #
G015490114
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free, USA Ergonomic Brake Caster with MAX Efficiency Orange Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28AN08228S01FBKTOReliable Performance & Enhanced Safety |Maintenance-Free and Ergonomic DesignProduct OverviewBrand: Albion CastersSKU: 28AN08228S01FBKTOSize: 8'' x 2''Type: Brake CasterMaterial: MAX Efficiency Orange WheelFeature: Maintenance-Free, Ergonomic Design, Toe GuardLoad Capacity: 1500 lbMount Height: 9.5 inPlate Size: 4'' x 4.5''The Albion Casters 8'' x 2'' Maintenance-Free Brake Caster with MAX Efficiency Orange Wheel is engineered for superior performance and safety. This caster features an ergonomic design and a built-in toe guard for enhanced protection. With its maintenance-free functionality and high load capacity of 1500 lb, it ensures reliable operation in various industrial and commercial settings. The 4'' x 4.5'' plate size and 9.5'' overall height make it easy to install, while the advanced wheel technology and robust brake mechanism provide stability and control. Perfect for professionals seeking a durable and efficient caster solution, this product combines practicality with long-lasting performance.Expert Customer SupportOur dedicated support team is available Monday through Friday, 8 am, 5 pm to assist with your inquiries and help you select the ideal caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.