Zoro Homepage

Caster, Maintenance-Free, 8x2, 28AN08228S01LFBK

  • Mfr # 28AN08228S01LFBK

  • Zoro # G215490112


product price: $477.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AN08228S01LFBK
Zoro #
G215490112
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free USA Ergonomic Brake Caster with MAX Efficiency Orange Wheel, 28AN08228S01LFBK Exceptional Performance & Reliability | Maintenance-Free and Ergonomic Design Product Overview Brand: Albion Casters SKU: 28AN08228S01LFBK Size: 8'' x 2'' Type: Brake Caster Material: MAX Efficiency Orange Wheel Features: Maintenance-Free, Ergonomic, Swivel Lock Load Capacity: 1500 lb Mount Height: 9.5 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Brake Caster with MAX Efficiency Orange Wheel offers a blend of advanced functionality and robust durability. Engineered for optimal performance, this maintenance-free caster features a high-efficiency orange wheel and a swivel lock mechanism, ensuring both smooth operation and reliable control. Designed with an ergonomic approach, it provides superior floor protection and can handle a load capacity of up to 1500 lb. With its 4'' x 4.5'' top plate and a mounting height of 9.5 inches, this caster is ideal for various industrial and commercial applications, delivering long-lasting service and enhancing operational efficiency. Reliable Customer Support Our dedicated support team is available Monday through Friday, 8 am, 5 pm to assist with any inquiries and provide the right solutions for your caster needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.