Zoro Homepage

Caster, Maintenance-Free, 8x2, 28AN08228S01LFBKTO

  • Mfr # 28AN08228S01LFBKTO

  • Zoro # G415490134


product price: $429.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AN08228S01LFBKTO
Zoro #
G415490134
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance Free, USA Ergonomic Brake Caster 9.5'' OAH with MAX Efficiency Orange Wheel, Toe Guard, Swivel Lock, and 4'' x 4.5'' Plate, 28AN08228S01LFBKTO Superior Performance & Advanced Features | Maintenance-Free & Highly Durable Product Overview Brand: Albion Casters SKU: 28AN08228S01LFBKTO Size: 8'' x 2'' Type: Brake Caster Material: MAX Efficiency Orange Wheel Feature: Maintenance-Free, Ergonomic, Toe Guard, Swivel Lock Load Capacity: 1500 lb Mount Height: 9.5 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Maintenance-Free Brake Caster with MAX Efficiency Orange Wheel is engineered for superior performance and durability. This ergonomic caster features a toe guard and swivel lock, ensuring enhanced safety and ease of use. Designed for high-load applications, it supports up to 1500 lb and features a maintenance-free design for long-term reliability. The 9.5'' overall height and 4'' x 4.5'' top plate make it an ideal choice for various industrial and commercial settings, providing smooth maneuverability and floor protection. Reliable Customer Support Our dedicated team is available Monday through Friday, 8 am, 5 pm to assist you with any questions and to help you find the ideal caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.