Caster, Maintenance-Free, 8x2, 28AN08228S01TO

  • Mfr # 28AN08228S01TO

  • Zoro # G115490083


product price: $466.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28AN08228S01TO
Zoro #
G115490083
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free, USA Ergonomic Swivel Caster with MAX Efficiency Orange Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28AN08228S01TO Premium Quality & Superior Functionality | Maintenance-Free with Enhanced Protection Product Overview Brand: Albion Casters SKU: 28AN08228S01TO Size: 8'' x 2'' Type: Ergonomic Swivel Caster Material: MAX Efficiency Orange Wheel Features: Toe Guard, Maintenance-Free, Floor Protective Load Capacity: 1500 lb Mount Height: 9.5 in Plate Size: 4'' x 4.5'' The Albion Casters 8'' x 2'' Maintenance-Free Swivel Caster is engineered for optimal performance and reliability. Featuring a MAX Efficiency Orange Wheel and an integrated Toe Guard, this caster ensures superior floor protection and extended service life. Designed to handle heavy loads with ease, it boasts a load capacity of 1500 lb and a mount height of 9.5 inches. The 4'' x 4.5'' top plate facilitates secure installation, making it suitable for a wide range of industrial and commercial applications. , this caster combines ergonomic design with maintenance-free functionality to enhance your operational efficiency and reduce downtime. Reliable Customer Support Our dedicated support team is available Monday through Friday, 8 am, 5 pm to assist you with any inquiries and help you select the ideal caster solution for your requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.