Zoro Homepage

Caster, Maintenance-Free, 8x2, 28AN08228SFBKTO

  • Mfr # 28AN08228SFBKTO

  • Zoro # G415489978


product price: $391.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AN08228SFBKTO
Zoro #
G415489978
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free, USA Ergonomic Brake Caster with MAX Efficiency Orange Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28AN08228SFBKTO Optimal Functionality & Durability | Maintenance-Free with Advanced Features Product Overview Brand: Albion Casters SKU: 28AN08228SFBKTO Size: 8'' x 2'' Type: Brake Caster Material: MAX Efficiency Orange Wheel Feature: Maintenance-Free, Ergonomic with Toe Guard Load Capacity: 1500 lb Mount Height: 10.13 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Brake Caster with MAX Efficiency Orange Wheel combines advanced technology with ergonomic design to deliver outstanding performance. Engineered for maintenance-free operation, this caster features a robust toe guard and is built for durability and ease of use. The 8'' x 2'' size ensures smooth mobility and can support heavy loads up to 1500 lb, while the ergonomic brake mechanism provides enhanced control and safety. Perfect for a variety of industrial and commercial applications, this caster is designed to improve efficiency and reduce maintenance needs. Reliable Customer Support Our dedicated team is available Monday through Friday, 8 am, 5 pm to assist you with any inquiries and help you select the ideal caster for your requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.