Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 28AX08228R

  • Mfr # 28AX08228R

  • Zoro # G515490133


product price: $252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AX08228R
Zoro #
G515490133
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance Free, USA Ergonomic Rigid Caster with MAX Efficiency Wheel and 4'' x 4.5'' Plate, 28AX08228R Optimal Performance & Durability | Maintenance-Free with Enhanced Ergonomics Product Overview Brand: Albion Casters SKU: 28AX08228R Size: 8'' x 2'' Type: Rigid Caster Material: MAX Efficiency Wheel Feature: Maintenance-Free, Ergonomic Design Load Capacity: 1500 lb Mount Height: 10.13 in Fastening: 4'' x 4.5'' Plate The Albion Casters 8'' x 2'' Maintenance-Free Rigid Caster with MAX Efficiency Wheel offers unparalleled durability and performance. Designed for rigorous industrial and commercial environments, this ergonomic caster features a maintenance-free construction that ensures long-lasting reliability. With its 8'' x 2'' size and robust load capacity of 1500 lb, it provides smooth and efficient movement, reducing wear and tear on floors. The advanced wheel design and rigid construction make it a superior choice for heavy-duty applications, while the 4'' x 4.5'' plate allows for secure and stable mounting. Proudly this caster is engineered to deliver optimal performance and ease of use. Reliable Customer Support Our dedicated team is available Monday through Friday, 8 am, 5 pm to assist you with any inquiries and provide support in selecting the ideal caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.