Caster, Maintenance-Free, 8x2, 28AX08228R01TO

  • Mfr # 28AX08228R01TO

  • Zoro # G815490048


product price: $347.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AX08228R01TO
Zoro #
G815490048
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free, USA Ergonomic Rigid Caster 9.5'' OAH with MAX Efficiency Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28AX08228R01TO Premium Quality & Durability | Maintenance-Free and Ergonomic Product Overview Brand: Albion Casters SKU: 28AX08228R01TO Size: 8'' x 2'' Type: Rigid Caster Material: MAX Efficiency Wheel Feature: Maintenance-Free, Toe Guard, Floor Protective Load Capacity: 1500 lb Mount Height: 9.5 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Maintenance-Free Ergonomic Rigid Caster with MAX Efficiency Wheel and Toe Guard is engineered for superior performance and long-term reliability. This caster offers exceptional floor protection and is designed for maintenance-free operation, making it ideal for both industrial and commercial settings. With its 1500 lb load capacity and ergonomic design, this rigid caster ensures smooth and efficient maneuverability. The 9.5'' overall height and 4'' x 4.5'' top plate provide robust support and ease of installation. it combines advanced technology with durable materials to deliver a top-tier solution for heavy-duty applications. Reliable Customer Support Our knowledgeable support team is available Monday through Friday, 8 am, 5 pm to assist you with any questions or concerns, ensuring you get the best caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.