Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 28AX08228RTO

  • Mfr # 28AX08228RTO

  • Zoro # G615490057


product price: $347.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AX08228RTO
Zoro #
G615490057
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance Free, USA Ergonomic Rigid Caster with MAX Efficiency Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28AX08228RTO Premium Quality & Durability | Maintenance-Free and Highly Reliable Product Overview Brand: Albion Casters SKU: 28AX08228RTO Size: 8'' x 2'' Type: Rigid Caster Material: MAX Efficiency Wheel Feature: Maintenance-Free, Toe Guard Load Capacity: 1500 lb Mount Height: 10.13 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Rigid Caster with MAX Efficiency Wheel is engineered for superior performance and long-lasting durability. Featuring a maintenance-free design and an integrated toe guard, this caster is ideal for protecting floors and handling heavy loads with ease. With a robust load capacity of 1500 lb and a practical 4'' x 4.5'' top plate for secure mounting, it is perfect for various industrial and commercial applications. Proudly this caster combines high efficiency with exceptional quality to enhance operational effectiveness. Reliable Customer Support Our knowledgeable team is available Monday through Friday, 8 am, 5 pm to assist you with any inquiries and to help you select the perfect caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.