Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 28AX08228S01FBK

  • Mfr # 28AX08228S01FBK

  • Zoro # G815490130


product price: $426.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AX08228S01FBK
Zoro #
G815490130
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free, USA Ergonomic Brake Caster 9.5'' OAH with MAX Efficiency and 4'' x 4.5'' Plate, 28AX08228S01FBK Unmatched Performance & Convenience | Maintenance-Free with Superior Efficiency Product Overview Brand: Albion Casters SKU: 28AX08228S01FBK Size: 8'' x 2'' Type: Ergonomic Brake Caster Material: MAX Efficiency Wheel Feature: Maintenance-Free, Ergonomic Design Load Capacity: 1500 lb Mount Height: 9.5 in Plate Size: 4'' x 4.5'' The Albion Casters 8'' x 2'' Maintenance-Free Ergonomic Brake Caster with MAX Efficiency Wheel combines top-tier performance with advanced ergonomic design. Engineered for high efficiency and durability, this caster features a 4'' x 4.5'' mounting plate for secure attachment and a robust load capacity of 1500 lb. The 9.5'' overall height ensures smooth operation and excellent maneuverability, making it an ideal choice for both industrial and commercial settings. This caster's maintenance-free design minimizes upkeep while delivering superior functionality. The ergonomic features enhance ease of use, making it suitable for a variety of applications where reliability and efficiency are critical. Proudly this caster exemplifies high-quality engineering and craftsmanship. Reliable Customer Support Our dedicated support team is available Monday through Friday, 8 am, 5 pm to assist you with any inquiries and ensure you select the best caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.