Zoro Homepage

Caster, Maintenance-Free, 8x2, 28AX08228S01L

  • Mfr # 28AX08228S01L

  • Zoro # G915489959


product price: $311.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AX08228S01L
Zoro #
G915489959
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free, USA Ergonomic Swivel Caster 9.5'' OAH with MAX Efficiency Wheel, Swivel Lock, and 4'' x 4.5'' Plate, 28AX08228S01L Superior Performance & Versatility | Maintenance-Free and Ergonomic Design Product Overview Brand: Albion Casters SKU: 28AX08228S01L Size: 8'' x 2'' Type: Swivel Caster Material: MAX Efficiency Wheel Feature: Maintenance-Free, Ergonomic Design, Swivel Lock Load Capacity: 1500 lb Mount Height: 9.5 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Maintenance-Free Swivel Caster with MAX Efficiency Wheel and Swivel Lock offers a perfect combination of durability, ease of use, and ergonomic design. Engineered for high-performance, this caster is ideal for various industrial and commercial applications where reliability and smooth maneuverability are essential. With a robust load capacity of 1500 lb and a 9.5'' overall height, it provides exceptional support while reducing maintenance needs. The innovative swivel lock feature enhances stability and control, making it a versatile solution for demanding environments. , it ensures superior quality and performance. Reliable Customer Support Our knowledgeable support team is available Monday through Friday, 8 am, 5 pm to assist you with any questions and help you find the best caster solution for your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.