Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 28AX08228S01LFBKTO

  • Mfr # 28AX08228S01LFBKTO

  • Zoro # G815490000


product price: $580.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AX08228S01LFBKTO
Zoro #
G815490000
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free, USA Ergonomic Brake Caster 9.5'' OAH with MAX Efficiency Wheel, Toe Guard, Swivel Lock, and 4'' x 4.5'' Plate, 28AX08228S01LFBKTO Superior Performance & Versatility | Maintenance-Free, Ergonomic Design Product Overview Brand: Albion Casters SKU: 28AX08228S01LFBKTO Size: 8'' x 2'' Type: Brake Caster Material: MAX Efficiency Wheel Feature: Maintenance-Free, Ergonomic, Toe Guard, Swivel Lock Load Capacity: 1500 lb Mount Height: 9.5 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Maintenance-Free Brake Caster with MAX Efficiency Wheel is engineered to offer unparalleled durability and convenience. Featuring an ergonomic design with a toe guard and swivel lock, this caster ensures smooth, controlled movement and enhanced floor protection. Its maintenance-free construction and high load capacity of 1500 lb make it an excellent choice for demanding industrial and commercial environments. The 4'' x 4.5'' top plate and 9.5'' overall height provide easy installation and compatibility with various setups. this caster is designed to deliver superior performance and reliability. Reliable Customer Support Our dedicated support team is available Monday through Friday, 8 am, 5 pm to assist with any inquiries and help you find the ideal caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.