Caster, Maintenance-Free, 8x2, 28AX08228S01LTO

  • Mfr # 28AX08228S01LTO

  • Zoro # G615489945


product price: $383.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AX08228S01LTO
Zoro #
G615489945
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free USA Ergonomic Swivel Caster with MAX Efficiency Wheel, Toe Guard, Swivel Lock, and 4'' x 4.5'' Plate, 28AX08228S01LTO Superior Performance & Enhanced Safety | Maintenance-Free and Highly Durable Product Overview Brand: Albion Casters SKU: 28AX08228S01LTO Size: 8'' x 2'' Type: Ergonomic Swivel Caster Material: MAX Efficiency Wheel Features: Toe Guard, Swivel Lock, Maintenance-Free Load Capacity: 1500 lb Mount Height: 9.5 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Maintenance-Free USA Ergonomic Swivel Caster with MAX Efficiency Wheel is engineered for top-tier performance and durability. This high-quality caster features a Toe Guard and Swivel Lock for enhanced safety and maneuverability, making it ideal for demanding environments. The 8'' x 2'' size and maintenance-free design ensure smooth operation under heavy loads, with a robust load capacity of 1500 lb. The advanced materials and ergonomic design contribute to its long-lasting performance, providing a reliable solution for industrial and commercial applications. Reliable Customer Support Our dedicated team is available Monday through Friday, 8 am, 5 pm to assist with any questions and ensure you find the ideal caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.