Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 28AX08228SFBKTO

  • Mfr # 28AX08228SFBKTO

  • Zoro # G115490168


product price: $391.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AX08228SFBKTO
Zoro #
G115490168
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance Free, USA Ergonomic Brake Caster with MAX Efficiency Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28AX08228SFBKTO Advanced Ergonomics & Superior Safety | Maintenance-Free and High Load Capacity Product Overview Brand: Albion Casters SKU: 28AX08228SFBKTO Size: 8'' x 2'' Type: Brake Caster Material: MAX Efficiency Wheel with Toe Guard Feature: Maintenance-Free, Ergonomic Design, High Load Capacity Load Capacity: 1500 lb Mount Height: 10.13 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Ergonomic Brake Caster with MAX Efficiency Wheel, Toe Guard, and 4'' x 4.5'' Plate provides unmatched performance and safety for demanding applications. Engineered for maintenance-free operation, this caster features an ergonomic design that enhances user comfort while ensuring reliable and efficient movement. Its robust MAX Efficiency Wheel, combined with a protective Toe Guard, offers high durability and exceptional load capacity of 1500 lb. Ideal for industrial and commercial settings, this caster is reflecting the highest standards of quality and craftsmanship. Dedicated Customer Support Our knowledgeable support team is available Monday through Friday, 8 am, 5 pm to assist with any inquiries and ensure you find the best caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.