Caster, Maintenance-Free, 8x2, 28AX08228SLFBKTO

  • Mfr # 28AX08228SLFBKTO

  • Zoro # G315490203


product price: $578.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AX08228SLFBKTO
Zoro #
G315490203
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free, USA Ergonomic Brake Caster with MAX Efficiency Wheel, Toe Guard, Swivel Lock, and 4'' x 4.5'' Plate, 28AX08228SLFBKTO Unmatched Efficiency & Reliability | Maintenance-Free & Ergonomic Design Product Overview Brand: Albion Casters SKU: 28AX08228SLFBKTO Size: 8'' x 2'' Type: Brake Caster Material: MAX Efficiency Wheel Features: Toe Guard, Swivel Lock, Maintenance-Free Load Capacity: 1500 lb Mount Height: 10.13 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Ergonomic Brake Caster with MAX Efficiency Wheel is engineered to deliver exceptional performance and reliability. Designed for maintenance-free operation, this caster features an ergonomic brake system for enhanced control and safety. The built-in toe guard and swivel lock add further protection and ease of use, making it ideal for various industrial and commercial settings. With a robust load capacity of 1500 lb and a size of 8'' x 2'', this caster ensures smooth maneuverability under heavy loads while minimizing maintenance needs. Its high-quality construction and floor-protective design make it a top choice for professionals seeking durable and efficient caster solutions. Reliable Customer Support Our knowledgeable team is available Monday through Friday, 8 am, 5 pm to assist with your inquiries and help you find the ideal caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.