
Caster, Maintenance-Free, 8x2, 28DT08228R
Mfr # 28DT08228R
Zoro # G015490145
product price: $112.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28DT08228R
Zoro #
G015490145
UPC #
-
Country of Origin
United States
Description
Albion Casters 8'' x 2'' Maintenance-Free, USA Ergonomic Rigid Caster with Nylon Wheel, and 4'' x 4.5'' Plate, 28DT08228R Premium Durability & Performance | Maintenance-Free and Ergonomic Design Product Overview Brand: Albion Casters SKU: 28DT08228R Size: 8'' x 2'' Type: Rigid Caster Material: Nylon Wheel Feature: Maintenance-Free, Ergonomic Design Load Capacity: 1400 lb Mount Height: 10.13 in Plate Size: 4'' x 4.5'' The Albion Casters 8'' x 2'' Rigid Caster with Nylon Wheel is engineered for exceptional durability and ease of use. This caster features a maintenance-free design that reduces downtime and ensures consistent performance. The ergonomic design enhances maneuverability, making it ideal for both industrial and commercial applications. With a substantial load capacity of 1400 lb and a robust 8'' x 2'' size, it offers stability and reliable operation. The included 4'' x 4.5'' plate provides secure mounting, making this caster a dependable choice for demanding environments. Dedicated Customer Support Our expert team is available Monday through Friday, 8 am, 5 pm to assist you with any inquiries or support you may need, ensuring you get the right caster for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.