Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 28DT08228S

  • Mfr # 28DT08228S

  • Zoro # G615490170


product price: $230.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28DT08228S
Zoro #
G615490170
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free, USA Ergonomic Swivel Caster with Nylon Wheel and 4'' x 4.5'' Plate, 28DT08228S Exceptional Performance & Comfort | Maintenance-Free and Ergonomic Design Product Overview Brand: Albion Casters SKU: 28DT08228S Size: 8'' x 2'' Type: Swivel Caster Material: Nylon Wheel Feature: Maintenance-Free, Ergonomic Load Capacity: 1400 lb Mount Height: 10.13 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Swivel Caster with Nylon Wheel combines ergonomic design with outstanding durability, making it a top choice for various applications. This maintenance-free caster offers effortless maneuverability and a robust load capacity of 1400 lb, ideal for heavy-duty use. The 8'' x 2'' size ensures superior stability, while the ergonomic swivel mechanism enhances ease of movement. Perfect for both industrial and commercial settings, this caster delivers long-lasting performance and minimal maintenance. Upgrade your equipment with this high-quality, caster for optimal efficiency and reliability. Dedicated Customer Support Our expert team is available Monday through Friday, 8 am, 5 pm to assist you with any questions or support you may need, ensuring you receive the perfect caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.